Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FlexiSpot Adjustable Sit-Stand Corner Desktop Workstation with 41"W Riser Platform - Black

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

FlexiSpot Adjustable Sit-Stand Corner Desktop Workstation with 41"W Riser Platform - Black

Item #: WBB2238819

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $599.99 Save up to 42%
Price: $ 349.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FlexiSpot Adjustable Sit-Stand Corner Desktop Workstation with 41"W Riser Platform - Black

FlexiSpot's desktop workstation provides an easy way to transition between sitting and standing throughout the workday. This model is specially designed for most standard cubicle corners. Our spacious desks offer a deep work surface, a wide keyboard and instant tablet integration. These quality workstations offer smooth up/down motion, twelve height adjustment settings and ergonomic monitor mount compatibility.

Features:

  • Smooth and stable dual gas spring motion
  • 12 height adjustment levels
  • Large work surface
  • Wide tray for keyboard and mouse
  • Desktop moves straight up and down within its own footprint
  • Simple one-step assembly
  • Quality construction; fatigue tested 6,000 times
  • Compatible with ergonomic monitor mounts
  • Available in three size options and two colors (black or white)

Specifications:

  • Product weight: 53 lbs.
  • Max. Loading Weight Limit: 33 lbs
  • Dimensions (Weighted Base): 23"W x 22.3"D
  • Dimensions (Flat): 5.9"H x 41"W x 23"D
  • Dimensions (Extended): 19.7"H x 41"W x 23"D
  • Extension Height: 19.7" (Footprint Surface) and 14.2 " (Keyboard Tray)
  • Work surface measures: 41"W x 31.5"D (Display Surface and Keyboard Tray)
  • Keyboard tray measures: 34"W x 11.8"D (Middle) and 7.9"D (Both wings)


Product Specifications

    • WIDTH INCHES44-2/3
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES26
    • COLOR FINISHBlack
    • DESCRIPTIONSit to Stand Desk Riser Platform
    • WEIGHT LBS52.8
    • MOUNT TYPEDesktop Stand
    • BRANDFlexiSpot
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • ASSEMBLYUnassembled
    • STYLESit-Stand
    • WEIGHT CAPACITY33 lbs
    • MANUFACTURERS PART NUMBERM4B

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Love it

Your review: I have been so happy with my purchase of the FlexiSpot standing desk that I felt compelled to do so here. I did a lot of research on standing desks and am very happy with my selection. The pneumatic lift that allows you to adjust to any height with ease, the ample work area, and the excellent stability all make for a very satisfying experience. I highly recommend this product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!