Ergotron® Corner Keyboard Tray for WorkFit Workstation

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Ergotron® Corner Keyboard Tray for WorkFit Workstation

Item #: WBB2081119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.00 Save up to 41%
Price: $ 61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ergotron® Corner Keyboard Tray for WorkFit Workstation

Upgrade your WorkFit-S or WorkFit-A workstation with a tray designed to allow the keyboard to drop below table height in a corner work space. Installs centered or offset to the right or left side to accommodate user preference.

Features:

  • Clipped corners of tray allow WorkFit to be used in bend of L-shaped work surfaces
  • Robust phenolic material in one-piece design ensures many years of service
  • Extra deep dimension provides more space for peripherals than standard tray
  • Installs centered or offset to the right or left side
  • Option to mount the keyboard tray further out (up to 4.4"/11.2 cm) to increase the horizontal distance from the keyboard to the display area (WorkFit-S only)
  • Easy-to-clean continuous surface and easy installation: Uses only two screws.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES11
    • HEIGHT INCHES1/4
    • COLOR FINISHBlack
    • DESCRIPTIONCorner Keyboard Tray
    • BRANDErgotron®
    • LIMITED WARRANTY5 Years
    • WEIGHT CAPACITY5 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!