Take 15% off your entire order!

Offer applied at checkout

+

Loctek® D5D Dual Arm Gas Spring Monitor Mount

Loctek® D5D Dual Arm Gas Spring Monitor Mount

Item #: WBB2046849

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

    $32.95

  • Logitech 920-007897 MK235 Wireless Keyboard and Mouse Set, Black

    $33.95

  • GetFit StandUp® Anti Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Black

    $35.95

    Free Shipping

$82.99 up to 8% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Loctek® D5D Dual Arm Gas Spring Monitor Mount

This deluxe dual arm computer monitor mount offers an attractive way to display two monitors while saving the most amount of desk space. Staring at a computer screen that's not eye level can cause neck and eye strain, as well as painful back problems. Our patented monitor mount will help you improve productivity while working more comfortably. Quality craftsmanship, impressive functionality and a sleek design make this the best computer accessory for home or office.

Features:
  • Both arms easily adjust to support an ergonomically correct workstation; sit more comfortably at your desk while reducing neck, eye and back strain
  • Gas spring hovering system gracefully adjusts monitor height
  • Both arms rotate horizontally 360 Degree (180 Degree in each direction)
  • Durable hardware supports clamp or grommet installation
  • Effortlessly share your screen with coworkers; reduce glare with a simple tap
  • Cable management system organizes wires for a tidy desk
  • Extend or retract monitor arm; rotate monitor to landscape or portrait mode
Specifications:
  • Material: aircraft-grade aluminum and injection molded plastic
  • Make sure that the VESA holes on the back of your monitor measure 75×75 or 100×100.
  • Fits most 10"-27" monitors.
  • Supports monitors weighing 3.3-11 lbs.
  • Tilt Angle: -85° / 15°
  • Swivel Angle: -90° / 90°


Product Specifications

  • BRANDLoctek®
  • MANUFACTURERS PART NUMBERD5D
  • WEIGHT LBS12.6
  • DESCRIPTIONDual Arm Gas Spring Monitor Mount
  • CONSTRUCTIONSteel
  • COLOR FINISHBlack
  • DISPLAY TYPEDual Monitor
  • LCD SIZE10" - 27"
  • WEIGHT CAPACITY11 lbs Per Arm
  • TILT (DEGREES)+15° / -85°
  • PAN (DEGREES)180°
  • ROTATION (DEGREES)360°
  • SWIVEL (DEGREES)180°
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)75 x 75, 100 x 100
  • MOUNT TYPEDesktop
  • STYLEArticulating
  • TYPEDesk Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY5 Years
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 28, 2017

    Wilts every now and then
    Your review:
    Maybe I got a bad one, but my Locteck mount droops even after adjusting the gauge.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Loctek® D5D Dual Arm Gas Spring Monitor Mount

Loctek® D5D Dual Arm Gas Spring Monitor Mount

Item #: WBB2046849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Loctek® D5D Dual Arm Gas Spring Monitor Mount
    Loctek® D5D Dual Arm Gas Spring Monitor Mount
    Loctek® D5D Dual Arm Gas Spring Monitor Mount
    Loctek® D5D Dual Arm Gas Spring Monitor Mount
    Loctek® D5D Dual Arm Gas Spring Monitor Mount
    Loctek® D5D Dual Arm Gas Spring Monitor Mount
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant