The Ergonomic Sit-Stand Desk Converter & Single Monitor Mount Combo Kit from Interion® By Global Industrial combines a height adjustable sit stand desk with a monitor desk mount to provide the ultimate in user comfort and productivity, with added savings for buying together.
The Interion® Height Adjustable Sit-Stand Desk Converter has a 35" wide platform with a full-width removable keyboard tray. The work surface over the keyboard tray can support laptops as well. The Interion® 's standing desk converter provides an easy way to transition between sitting and standing throughout the workday. The height adjustable sit-stand desk converter offers smooth up/down motion and the 35"W x 23-1/2"D platform can raise and lower in various increments from 6" to 20" in height. The 34-1/2"W x 11-1/2"D keyboard tray rests close to your desk in the sitting position to maintain ergonomic posture. The platform on the sit-stand desk converter has ample surface area to support two 21" monitors and the gas-lift springs are optimized for the total peripheral weight of 33 lbs. including the keyboard. Convenient tablet stand built into platform. Cable management included. Comes pre-assembled with removable keyboard tray detached.
The Interion® Single Monitor Desk Mount pairs seamlessly with the height adjustable sit-stand desk converter to offer ergonomically correct positioning of a single work display - in both seated and raised positions. The single monitor desk mount is engineered from aircraft grade aluminum and injection molded plastic for unparalleled durability and smooth adjustments. The integrated high performance gas lift spring powered arm is optimized for holding a monitor up to 20 lbs. and makes swiveling, tilting and rotating displays easy. The single monitor desk mount includes a dual USB 3.0 port hub in the base, which are convenient for connecting keyboards, mice, USB flash drives, or for charging and sync with other devices. The 6-ft. USB connection supports connection in the standing position, even when the computer is situated on the floor. Mounting hardware is included for surface mounting through the sit-stand desk converter's pre-drilled grommet hole.
Interion by Global Industrial
Model # :WB670296
Interion® Ergonomic Sit-Stand Desk Converter & Single Monitor Mount Kit - Full Width Keyboard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Backordered, expected around 01/01/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 31 in |
| Height | 6 to 41 in |
| Weight Capacity | 33 lbs |
| LCD Size | 17" - 30" |
| Keyboard Tray (W x D) | 34-1/2" x 11-1/2" |
| Mounting Hole Pattern | 75 x 75, 100 x 100 mm |
Product Details
| Assembly Required | Yes |
| Type | Standing Desk Converter |
| Color | Black |
| Swivel | +90° / -90° ° |
| Tilt | +85° / -15° ° |
| Display Type | Single Monitor |
| Material | Steel, Aluminum, MDF |
| Description | Sit-Stand Desk Converter & Single Monitor Mount Kit - Full Width Keyboard |
| Package Quantity | 1 |
| Manufacturers Part Number | 670296 |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| VESA Compatible | Yes |