Ergotron LX Dual Side-by-Side Arm

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Ergotron LX Dual Side-by-Side Arm

Item #: WBB265076

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $645.00 Save up to 51%
Price: $ 314.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron LX Dual Side-by-Side Arm

Durable polished aluminum construction! Create a fully adjustable side-by-side configuration that lifts both LCD screens up to where they're easier to see while reclaiming valuable worksurface. Reposition your LCDs with just a touch. Up. Down. Forward. Back. The LX provides unparalleled range of motion. Save time by using multiple applications at once - eliminate toggling back and forth between documents and programs.

  • Position LCD screens for maximum ergonomic comfort with unparalleled range of motion - promotes wellness in any work area
  • Free up your desktop to increase your workspace
  • 13-inch (33 cm) height range meets the ergonomic needs of more than nine out of ten adults
  • Extends LCDs out up to 25" (64 cm) with an adjustment range of 18" (46 cm); push your displays out of the way when not in use
  • Open and view multiple applications and documents, eliminating the need to toggle between applications
  • Easily turn one or both screens from landscape mode to portrait mode - view entire pages without scrolling
  • Embedded with patented motion technology, these arms enable light-touch adjustments without any knobs or levers
  • Cable management feature routes cables under the arm, out of the way
  • Easy to use - simple installation and effortless operation
  • If mounting a laptop, also order the LX Notebook Tray (50-193-200)
  • Improved LX Arm Features & Benefits.
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Snap-fit cap secures interface of arms to extensions for greater stability.
  • Weight Capacity: Individual monitor weight = 7-20 lbs (3.1-9.1 kg); maximum combined weight = 40 lbs (18.1 kg). Monitor depth may affect weight capacity.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Desk clamp attaches to edge up to 2.6" (66 mm) thick; grommet mount attaches through hole 5/16" to 2" (7-51 mm) wide and up to 3" (80 mm) thick

Product Specifications

    • COLOR FINISHSilver/Black
    • DESCRIPTIONDual Side-by-Side Arm
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)85°'
    • ROTATION (DEGREES)360° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE24
    • LIFT13"
    • WEIGHT CAPACITY40 lbs/Arm
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER45-245-026
    • PAN360°
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!