Ergotron LX Dual Stacking Arm

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Ergotron LX Dual Stacking Arm

Item #: WBB265086

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $645.00 Save up to 53%
Price: $ 305.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron LX Dual Stacking Arm

Durable polished aluminum construction! Use this ingenious tool with your notebook and an external LCD or with two LCDs. Create a productive multi-display configuration that lifts screens up to where they're easier to see while reclaiming valuable worksurface.

  • Versatile: Use with a notebook and LCD or with two LCDs
  • Extends LCDs or laptop up to 25" (64 cm) with an adjustment range of 18" (46 cm); push your displays out of the way when not in use
  • Frees up the desktop to increase workspace
  • Easy to use: Simple installation and effortless operation
  • Includes two (2) LCD arms and extensions, pole, desk clamp and grommet mount, one (1) notebook tray, notebook fastening kit (you choose: hook & loop, non-slip pad or clips).
  • Improved LX Arm Features & Benefits .
  • Polished aluminum construction offers greater durability and enhanced aesthetics.
  • Snap-fit cap secures interface of arms to extensions for greater stability.
  • New clamp and grommet mount base ensures greater stability of display and arm.
  • Larger displays (e.g. 23" to 24" screen sizes) cannot be positioned together in a side-by-side orientation; larger displays should be stacked one over the other.
  • Weight Capacity: Maximum individual LCD weight = 7 to 20 lbs (3.1 to 9.1 kg); notebook weight range = 2.5-12 lbs (1.1-5.4 kg); maximum combined weight = 40 lbs (18.1 kg). Monitor depth may affect weight capacity.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Desk clamp attaches to edge up to 2.6" (66 mm) thick; grommet mount attaches through hole 5/16" to 2" (7-51 mm) wide and up to 3" (80 mm) thick

Product Specifications

    • COLOR FINISHSilver/Black
    • DESCRIPTIONDual Stacking Arm
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)85°'
    • ROTATION (DEGREES)360° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE24
    • LIFT13"
    • WEIGHT CAPACITY20 lbs/Arm
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER45-248-026
    • PAN360°
    • TYPEDual Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!