Ergotron Neo-Flex™ Extend LCD Arm

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Ergotron Neo-Flex™ Extend LCD Arm

Item #: WBB265107

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $235.00 Save up to 52%
Price: $ 112.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron Neo-Flex™ Extend LCD Arm

Get the combination of value and versatility in this LCD desk mount solution. Extend and retract your LCD, tilt it up and down, and rotate the screen from landscape to portrait. Install the arm at any point on the vertical pole - 9.5" (24 cm) variable height adjustment - placing the screen at the right height for you

  • Features 3-point telescoping motion. Easily position your LCD for the ideal viewing angle and viewing distance
  • Compact design frees up desktop space
  • Extends LCD out up to 22" (56 cm); push your display out of the way when not in use
  • Easy installation and flexibility - install either two or one of the extension arms or just the LCD pivot
  • Cable management feature routes cables under the arm, out of the way
  • Provides premium long-life LCD adjustment while maintaining touch-screen stability
  • Allows LCD to be rotated for portrait/landscape viewing
  • Includes two (2) extensions, LCD energy pivot, desk clamp base, grommet mount base.
  • Monitor depth greater than 2" (5 cm) may diminish capacity.
  • Mounting Options: Desk clamp attaches to surface edge 1/2" to 1-7/8" (13 to 48 mm) thick; grommet mount attaches through surface holes 5/16" to 2" (8 to 51 mm) wide and up to 2-1/2" (63 mm) thick.
  • Mounting Standards: VESA FDMI MIS-D, 100/75, C (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • 9.5" (24 cm) variable height adjustment allows arm installation at different heights on pole.
  • Configuration Flexibility: Install one or two arm extensions or only the LCD pivot as needed.
  • Lock-out feature can be used to prevent portrait-to-landscape rotation.
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic and powder-coated painted steel

Product Specifications

    • COLOR FINISHSilver/Black
    • DESCRIPTIONExtend LCD Arm
    • MOUNT TYPEDesktop Stand
    • BRANDErgotron®
    • LIMITED WARRANTYThree (3) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)80°
    • ROTATION (DEGREES)360° P/L
    • STYLEFlat and Tilting
    • MAXIMUM SCREEN SIZE24
    • WEIGHT CAPACITY20 lbs
    • VESAMIS-D
    • MANUFACTURERS PART NUMBER45-235-194
    • PAN360°
    • TYPESingle Monitor

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Sturdy

Your review: Very well designed and easy to assemble

Pros: 360 degree rotation easy to install

Is this review helpful?

Excellent for Office Lobby

Your review: We purchased this LCD Arm for the monitor at our Reception Desk and it looks great! It works perfectly when used by the Receptionist while she works on the computer and when swiveled around in order to view the monitor with customers standing at the desk. The adjustable height is great and the cord holder areas on the bottom of the swivel arms give the desk a very clean, organized appearance.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!