Fellowes® Professional Series Depth Adjustable Dual Monitor Arm

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Fellowes® Professional Series Depth Adjustable Dual Monitor Arm

Item #: WBB880018

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $337.99 Save up to 39%
Price: $ 206.95
Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Professional Series Depth Adjustable Dual Monitor Arm

Two fully adjustable monitor arms for optimum viewing control. Easy to mount-clamp attaches to desktops 1"-3" thick or through grommet holes at least 3-1/4" in diameter. Elevates LCD monitors from 3-1/2"-16-1/2" above the desk with a reach of 2-1/2"-27". Tilts up or down +/- 37" and freely swings left or right (360 degree rotation capability). Each arm holds an LCD monitor up to 24 lbs. Meets VESA mounting standards.

Product Specifications

    • WIDTH INCHES4-3/8
    • DEPTH INCHES38-3/4
    • HEIGHT INCHES22
    • COLOR FINISHBlack
    • DESCRIPTIONDual Monitor Arm
    • CONSTRUCTIONSteel
    • MOUNT TYPEDesktop Stand
    • BRANDFellowes®
    • LIMITED WARRANTY3 Years
    • STYLETilt and Swivel
    • WEIGHT CAPACITY24 lbs/Arm
    • MANUFACTURERS PART NUMBER8041701
    • TYPEDual Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: I love the monitor arms. My only complaint is I wish the monitors could go a bit higher -- but I'm tall and adjust my chair at it's highest setting so they are probably perfect for most users.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!