Take 15% off your entire order!

Offer applied at checkout

Ergotech® Quad 2 over 2 Desk Stand, Black

Ergotech® Quad 2 over 2 Desk Stand, Black

Item #: WBB2198436

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $270.95

Save $13.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergotech® Quad 2 over 2 Desk Stand, Black

Only Ergotech monitor desk stands come standard with a LIFETIME WARRANTY, assuring you that we believe in our product and stand behind it 100%. Available in a range of mounting options, all Ergotech monitor desk stands are made of steel and aluminum construction and come equipped with our patented Quick Release Pivots for easy, instant setup and adjustment.

Features:
  • Monitor Weight Capacity: 0lbs - 25lbs per monitor
  • Monitor Size: Four ≤ 24" wide monitors
  • VESA Compatibility: 75mm & 100mm
  • Warranty: Lifetime
Additional Features:
  • Includes 28" pole + 4 standard pivots
  • Includes Heavy Duty base
  • Available in Black

Product Specifications

  • BRANDErgotech®
  • MANUFACTURERS PART NUMBER100-D28-B22-HD
  • WEIGHT LBS20
  • DESCRIPTIONQuad 2 Over 2 Desk Stand
  • CONSTRUCTIONSteel, Aluminum
  • COLOR FINISHBlack
  • DISPLAY TYPEQuad Monitor
  • LCD SIZEUp to 24"
  • WEIGHT CAPACITY25 lbs Per Arm
  • TILT (DEGREES)+20° / -10°
  • ROTATION (DEGREES)360°
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)75 x 75, 100 x 100
  • MOUNT TYPEDesktop
  • STYLETilt
  • TYPEDesk Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTYLimited Lifetime
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ANTHONY

    Date: March 27, 2020

    sturdy and well built
    Your review:
    worked really well for our control center, allows watching cameras and working at the same time
Product Q & A

There are no questions for this product.

Popular item in this category

Ergotech® Triple Horizontal Desk Stand with Telescoping Wings, Black

Item #: B2198437

Not Yet Rated

Usually ships in 5 to 8 days

$227.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotech® Quad 2 over 2 Desk Stand, Black

Ergotech® Quad 2 over 2 Desk Stand, Black

Item #: WBB2198436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant