discount codeFree shipping over 300

Applied at checkout

Ergotech® Triple Horizontal Desk Stand with Telescoping Wings, Black

Ergotech® Triple Horizontal Desk Stand with Telescoping Wings, Black

Item #: WBB2198437

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $224.19

Save $6.73 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Ergotech® Quad 2 over 2 Desk Stand, Black

Usually ships in 5 to 8 days

Not Yet Rated

$267.59

Customers Also Viewed

Ergotech® Triple Horizontal Desk Stand with Telescoping Wings, Black

Only Ergotech monitor desk stands come standard with a LIFETIME WARRANTY, assuring you that we believe in our product and stand behind it 100%. Available in a range of mounting options, all Ergotech monitor desk stands are made of steel and aluminum construction and come equipped with our patented Quick Release Pivots for easy, instant setup and adjustment.

Features:
  • Monitor Weight Capacity: 0lbs - 25lbs per monitor
  • Monitor Size: Three ≤ 27" wide monitors
  • VESA Compatibility: 75mm & 100mm
  • Warranty: Lifetime
​Additional Features:
  • Includes 16" pole + 1 standard pivots + 2 adjustable pivot + desk stand
  • Available in Black

Product Specifications

  • BRANDErgotech®
  • MANUFACTURERS PART NUMBER100-D16-B03-TW
  • WEIGHT LBS28
  • DESCRIPTIONTriple Horizontal Desk Stand with Telescoping Wings
  • CONSTRUCTIONSteel, Aluminum
  • COLOR FINISHBlack
  • DISPLAY TYPETriple Monitor
  • LCD SIZEUp to 27"
  • WEIGHT CAPACITY25 lbs Per Arm
  • TILT (DEGREES)+20° / -10°
  • ROTATION (DEGREES)360°
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)75 x 75, 100 x 100
  • MOUNT TYPEDesktop
  • STYLETilt
  • TYPEDesk Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotech® Triple Horizontal Desk Stand with Telescoping Wings, Black

Ergotech® Triple Horizontal Desk Stand with Telescoping Wings, Black

Item #: WBB2198437

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top