Height Adjustable Flat Panel TV Cart

Height Adjustable Flat Panel TV Cart

Item #: WBB54272

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 594.00
Product Information
Customer Review
Product Q&A
Accessories
The Height Adjustable Flat Panel TV Cart with cabinet is your solution if mobility of your flat panel display (up to 32") is required. The twin post design of our bracket provides the ultimate in flexibility and stability, allowing you to achieve the perfect display height. Each post is constructed of heavy .083 wall tube. The posts are 20"H and have built in wire conduits to hide your cables for a clean look. The height adjustment on each post will allow four separate adjustments in 1" increments. Our two hideaway shelves add further flexibility for a laptop or multimedia projector and are stored under the shelf and out of sight when not in use. Secure your components in the spacious 15"H x 24"W x 18"D locking storage area. The unit includes 4" swivel casters (2 locking) for easy maneuverability. Includes a UL/CSA approved 4-outlet surge-protected electrical assembly with 25' cord and cord winder.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES18
    • HEIGHT INCHESAdjustable 46 through 62 (1" Increments)
    • CAPACITY LBS200
    • COLOR FINISHBlack
    • DESCRIPTIONAdjustable Flat Panel TV Cart
    • WEIGHT LBS85
    • CONSTRUCTIONSteel
    • BRANDBalt®
    • FRAME CONSTRUCTIONSteel
    • STYLEWith Sliding Keyboard Shelf
    • POWER4-Outlet Power Strip
    • MANUFACTURERS PART NUMBER27530
    • TYPEA/V Carts

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $22.00 with this comparable product +
Item #: WBB190714
globalindustrial.com
Usually ships in 5 to 8 days
(1)
$572.00