Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TygerClaw LCD8409SL 55"-102" TV Stand - Silver

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

TygerClaw LCD8409SL 55"-102" TV Stand - Silver

Item #: WBB2219220

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $573.99 Save up to 14%
Price: $ 493.95
Product Information
Customer Review
Product Q&A
TygerClaw LCD8409SL 55"-102" TV Stand - Silver

TygerClaw LCD8409SL Mobile Large Display Stand with TV Mounting Bracket & DVD Shelf is a TV stand with DVD shelf and TV mounting bracket which designed for most 55" to 102" flat-panel TVs up to 176lbs/80kgs with tilt degree from -10° to +5°, is constructed from heavy gauge steel material for total support and durability, also cable management system is available for user to organize their cables/wires.

Product Specifications

    • WIDTH INCHES44-4/5
    • DEPTH INCHES27-3/5
    • HEIGHT INCHES91
    • COLOR FINISHSilver
    • DESCRIPTIONTV Stand
    • WEIGHT LBS161.9
    • CONSTRUCTIONMetal
    • MOUNT TYPEFloor Stand
    • BRANDTygerClaw
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • MINIMUM SCREEN SIZE55
    • LCD SIZE55" - 102"
    • TILT (DEGREES)-10 / +5
    • ASSEMBLYUnassembled
    • STYLETilt
    • APPROVALISO9001, RoHS
    • WEIGHT CAPACITY176 lbs
    • VESAYes
    • MANUFACTURERS PART NUMBERLCD8409SL
    • TYPESingle Monitor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wonderful for Office Use

Your review: This was the most well made mobile stand we found that would safely support up to a 100" TV. We use this in our office for staff meetings, events, and even video gaming! It rolls smoothly, doesn't wobble or tip, and is height/tilt adjustable.

Pros: Height adjustable, TV tilt adjustable, locking casters, shelf for AV, mount for webcam, rolls smoothly, sturdy

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!