Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TygerClaw LVW8606 Mobile Dual Monitor TV Stand with PC Holder - Black

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

TygerClaw LVW8606 Mobile Dual Monitor TV Stand with PC Holder - Black

Item #: WBB2219186

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $604.99 Save up to 8%
Price: $ 558.00
Product Information
Customer Review
Product Q&A
TygerClaw LVW8606 Mobile Dual Monitor TV Stand with PC Holder - Black

TygerClaw Public Mobile 2 TVs Stand with PC holder is an ideal choice for TVs advertising your products in high street shops, hotel lounges, exhibition hall, market places, presentation, temporary work stations, receptions and wherever else you want. This attractive floor stand can accommodate TVs having a screen size ranging from 23 inches to 30 inches and can withstand a total weight of 198 lbs.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES58
    • HEIGHT INCHES28
    • COLOR FINISHBlack
    • DESCRIPTIONTV Wall
    • WEIGHT LBS20.2
    • CONSTRUCTIONMetal
    • MOUNT TYPEFloor Stand
    • BRANDTygerClaw
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • MINIMUM SCREEN SIZE23
    • LCD SIZE23" - 30"
    • ASSEMBLYUnassembled
    • STYLEFixed
    • APPROVALISO9001, RoHS
    • WEIGHT CAPACITY198 lbs
    • VESAYes
    • MANUFACTURERS PART NUMBERLVW8606
    • TYPEDouble Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!