Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loctek Universal Mobile Cart TV Stand for 32"-65" LED/LCD/Plasma Displays

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Loctek Universal Mobile Cart TV Stand for 32"-65" LED/LCD/Plasma Displays

Item #: WBB2046840

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $229.99 Save up to 30%
Price: $ 159.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Loctek Universal Mobile Cart TV Stand for 32"-65" LED/LCD/Plasma Displays

The Classic Series TV cart is the best-selling Universal TV cart for commercial use in offices, schools, hotels, airports, laboratories, lobbies, hospitals, and more. Travel lightly to and from tradeshows and conferences with this versatile and compact TV cart. It fits flat panel TVs from 32 in. - 65 in. weighing up to 88 lb. Compatible with all major TV manufacturers, the carts hold standard VESA sizes up to a maximum of 600 x 400. The quality black finish matches most flat screen TVs in their home or office environment.

Product Specifications

    • WIDTH INCHES34-1/9
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES56
    • CAPACITY LBS88
    • COLOR FINISHBlack
    • DESCRIPTIONMobile Cart TV Stand
    • WEIGHT LBS29.1
    • BRANDLoctek®
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • LCD SIZE32" - 65"
    • ASSEMBLYUnassembled
    • STYLEFlat Panel Cart
    • MOUNTING HOLE PATTERN (MM)600 X 400
    • VESAY
    • MANUFACTURERS PART NUMBERP3B
    • TYPEA/V Carts

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

It is a good stand

It is a good stand. We are pleased that we can move our television out of the way or to another location in our room.

See more critical reviews

Sort by: 
1 ...

5 Results

loctek cart

Your review: Works great and looks good. easy to put the television on it.

Cons: A little confusing putting it together when following the directions

Is this review helpful?

Great cart.

Pros: Great cart, pretty easy to put together. Base is slightly bigger than I expected but fits through all the doorways.

Cons: NO

Is this review helpful?

It is a good stand

Pros: It is a good stand. We are pleased that we can move our television out of the way or to another location in our room.

Cons: The assembly instructions were very confusing, but the unit was easy enough to figure out and put together

Is this review helpful?

Awesome value and Quality

Pros: Love this stand! Very discreet but strong and attractive. Easy to assemble.

Is this review helpful?

Best deal I found!

Pros: Very solid cart! Materials are light but very sturdy, installation was very easy took 15min max. I have a 55" tv on it and its holding nicely, cart rolls around on carpet with no problem.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed