discount codeFree shipping over 300

Applied at checkout

+

Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors

Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors

Item #: WBB1694516

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.00 up to 24% OFF

Price: $38.95

Quantity

Popular item in this category

Tripp Lite Fixed Wall Mount for 37" to 70" TVs and Monitors

Usually ships in 2 to 5 days

Not Yet Rated

$30.95

Customers Also Viewed

Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors

The VESA-compliant DWF2655X Fixed Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most flat-panel displays from 26 to 55 inches. The low-profile mount is concealed behind the display to give a sleek, professional appearance. Frame is open for easy wall access. Mounting rails adjust horizontally to compensate for off-center wall studs. Built-in bubble level allows accurate display leveling. Durable all-metal frame with scratch-resistant powder-coated finish supports up to 165 pounds. Mounting hardware included. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 100 x 100 mm, 100 x 200 mm, 200 x 100 mm, 200 x 200 mm, 200 x 300 mm, 200 x 400 mm, 300 x 200 mm, 300 x 300 mm, 300 x 400 mm, 400 x 200 mm, 400 x 300 mm and 400 x 400 mm.

Features:
  • Fits most flat-panel televisions, monitors and other displays from 26 to 55 in.
  • Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants
  • Mounts out of sight behind display for sleek, professional appearance
  • Mounting hardware included
  • Durable metal construction
  • Supports up to 165 lb.
  • Open frame allows easy wall access
  • Adjustable mounting rails compensate for off-center wall studs
  • Built-in bubble level for accurate display leveling
  • Scratch-resistant powder-coated finish
  • 5-year limited warranty

Product Specifications

  • BRANDTripp Lite
  • MANUFACTURERS PART NUMBERDWF2655X
  • WIDTH INCHES18-1/4
  • DEPTH INCHES1-1/8
  • HEIGHT INCHES9
  • WEIGHT LBS4.5
  • DESCRIPTIONFixed TV Wall Mount
  • CONSTRUCTIONSteel
  • COLOR FINISHBlack
  • DISPLAY TYPESingle Monitor
  • LCD SIZE26" - 55"
  • WEIGHT CAPACITY165 lbs
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)Up to 400 x 400
  • MOUNT TYPEWall
  • STYLEFlat
  • TYPEWall Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY5 Years
  • APPROVALS OR CERTIFICATIONSRoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors

Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors

Item #: WBB1694516

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors
    Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors
    Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors
    Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors
    Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors
    Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors
    Tripp Lite Fixed Wall Mount for 26" to 55" TVs and Monitors

    Be the first to know about our special deals and events!

    Top