GForce® DVD Player Shelf Wall Mount with Tempered Glass and Aluminum

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

GForce® DVD Player Shelf Wall Mount with Tempered Glass and Aluminum

Item #: WBB2006268

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.99 Save up to 46%
Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
GForce® DVD Player Shelf Wall Mount with Tempered Glass and Aluminum

The SM-720-8309 GForce® DVD Player Shelf Wall Mount is designed to hold your DVD player, BluRay player, or any electronic device up to a maximum of 22lb/10kg. It features an adjustable cable inlay system which hides extra wires and a tempered glass shelf with strong aluminum hardware. Included with the shelf mount is all necessary mounting hardware. The mount is ETL listed. With its easy installation, simply connect the wall mount bracket to your flat screen and place the tempered glass over it. Now you can enjoy a neater and more sophisticated TV setup with this wall mount.

Features:

  • Tempered glass DVD Player shelf wall mount
  • Designed to hold DVD/BluRay players up to 22-lbs.
  • Adjustable cable inlay system to hide wires
  • Includes Mounting Hardware
  • Includes pre-divided assorted mounting options


Product Specifications

    • BRANDGForce®
    • MANUFACTURERS PART NUMBERSM-720-8309
    • WIDTH INCHES1/10
    • DEPTH INCHES12
    • HEIGHT INCHES8
    • WEIGHT LBS2
    • DESCRIPTIONDVD Player Shelf Wall Mount
    • CONSTRUCTIONSteel
    • COLOR FINISHBlack
    • LCD SIZE--
    • WEIGHT CAPACITY22 lbs
    • VESA COMPATIBLENo
    • MOUNT TYPEWall Mount
    • STYLEFixed
    • TYPEDVD Stand
    • PACKAGE QUANTITY1
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
    • APPROVALS OR CERTIFICATIONSRoHS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed