Ergotron StyleView Vertical Lift High Traffic Areas Mounting Kit

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ergotron StyleView Vertical Lift High Traffic Areas Mounting Kit

Item #: WBB265141

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $935.00 Save up to 47%
Price: $ 494.95
Product Information
Customer Review
Product Q&A
Accessories
Ergotron StyleView® Vertical Lift High Traffic Areas Mounting Kit

Perfect for space-constrained and high traffic areas. The low-profile vertical lift provides 9" (23 cm) of smooth vertical adjustment and folds into a slim, compact unit when not in use - less than 4" (10.2 cm) from the wall. A unique cable management system conceals and organizes cords and makes cleaning a snap!

  • With the keyboard folded up, total system depth is as little as 4" (102 mm)
  • Ergonomic negative-tilt keyboard tray with left or right mouse tray ensures wrists remain in a neutral position during data entry
  • Patented counterbalance system provides smooth adjustment while maintaining touch-screen stability
  • 9" (229 mm) vertical adjustment enhances ergonomics for multiple users
  • Steel construction for long-lasting durability
  • Right- or left-side cable management system conceals and organizes cords and makes cleaning a snap!
  • Larger display sizes may inhibit the keyboard tray folding flat in storage position.
  • Weight Capacity: Listed weight capacity represents total load, including both the monitor and contents of keyboard tray. Maximum monitor weight = 25 lbs (11.3 kg); monitor thickness greater than 3" (7.6 cm) may decrease capacity.
  • Mounting Standards: VESA FDMI MIS-D, 100/75 (hole pattern: 100 x 100 mm & 75 x 75 mm).
  • Fold-down keyboard tray.
  • Negative-tilt keyboard tray is adjustable 0° to -10°.
  • Integrated cable management system can be configured on either side.
  • Easy-to-clean exterior

Product Specifications

    • BRANDErgotron®
    • LIMITED WARRANTYFive (5) Years
    • LCD SIZEUp to 24"
    • TILT (DEGREES)10°
    • ROTATION (DEGREES)--
    • MANUFACTURERS PART NUMBER60-593-195
    • VESAMIS-D
    • MAXIMUM SCREEN SIZE24
    • LIFT9"
    • WEIGHT CAPACITY30 lbs
    • PAN--
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed