Tablet Not Included

Aidata US-2007W Universal Tablet Extension Arm ViewStand

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Aidata US-2007W Universal Tablet Extension Arm ViewStand

Item #: WBB2057900

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.95 Save up to 32%
Price: $ 85.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aidata Universal Tablet Extension Arm ViewStand

Universal Tablet ViewStand for most 7"-10" tablets with weighted base, height adjustment pole, 90° extension arm, Black.

Features:

  • ViewStand weighted base allows for sturdy hands free use for viewing, presenting, displaying, exercising, playing music, etc.
  • Height adjustable pole, 360 degrees of rotation and swivel, and up to 165 degrees of tilt allow for the most comfortable and ergonomic viewing position
  • Universal bracket is spring loaded to ensure tight and secure fit for most 7"-10" tablets on the market
  • Unique interchangeable design of universal tablet bracket allows for simple and modular use with any Aidata brand tablet stand or mount through patented adapter mechanism
  • Height adjustable pole adjusts from 25.6.3"-42.3"
  • Extension arm extends at 90 degrees and 13.8" from center

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES30
    • HEIGHT INCHES8
    • COLOR FINISHBlack
    • DESCRIPTIONTablet Stand
    • WEIGHT LBS17
    • CONSTRUCTIONPlastic/Metal
    • MOUNT TYPEFloor Stand
    • BRANDAidata
    • TILT (DEGREES)165
    • ROTATION (DEGREES)360
    • ASSEMBLYUnassembled
    • HEIGHT ADJUSTABILITY17
    • MANUFACTURERS PART NUMBERUS-2007W
    • COMPATIBILITYiPad or Tablet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!