Dyconn Dual LCD/LED Monitor Full Aluminum Articulating Gas Spring Arm Desk Wall Mount

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Dyconn Dual LCD/LED Monitor Full Aluminum Articulating Gas Spring Arm Desk Wall Mount

Item #: WBB1653731

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.99 Save up to 44%
Price: $ 156.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dyconn Dual LCD/LED Monitor Full Aluminum Articulating Gas Spring Arm Desk Wall Mount

The Dyconn Pegasus (WA840D) is a space-saving and dynamic dual monitor wall mount, capable of a multitude of display possibilities. Using a gas spring for smooth and effortless movement, the Pegasus (WA840D) is ideal for either business or home usage. Constructed from durable steel and aluminum, the WA840D easily affords displaying monitors up to 24 inches and that which weight less than 17.6lbs. Enjoy stable and ergonomic adjustments including lift, lower, tilt, rotate, swivel, swing and full arm-extension. Each LCD monitor arm impressively supports a total weight range of 8.8-17.6 lbs. The mount easily mounts to almost any wall surface by way of a simple yet attractive wall mount base. Adjusting the tension of the gas spring arm is easy and can be achieved with modification to the tension gauge (Allen screw). The Dyconn WA840D is VESA compatible (75 x 75mm and 100 x 100mm).

Product Specifications

    • LENGTH INCHES19.8
    • WIDTH INCHES22
    • HEIGHT INCHES16.3
    • COLOR FINISHBlack
    • DESCRIPTIONDual Arm Desk Wall Mount
    • WEIGHT LBS10
    • CONSTRUCTIONAluminum Alloy
    • MOUNT TYPEWall Mount
    • BRANDDyconn
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • LCD SIZE12" - 24"
    • SWIVEL (DEGREES)90°
    • TILT (DEGREES)90°
    • ROTATION (DEGREES)360°
    • ASSEMBLYUnassembled
    • STYLEArticulating
    • EXTENSION INCHES22
    • VESAYes
    • TYPEDual Monitor
    • SERIESMyth
    • MODEL NAME/NUMBERPegasus
    • WEIGHT CAPACITY8.8 lbs/Arm
    • VESA MISD
    • MIN DISPLAY DEPTH FROM WALL2.6
    • VESA MOUNT PATERN75 x 75, 100 x 100
    • MANUFACTURERS PART NUMBERWA840D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!