Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Item #: WBB265075

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $555.00 Save up to 49%
Price: $ 284.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® LX Wall Keyboard Arm, Polished Aluminum

Don't overlook your keyboard when designing an ergonomic workstation. Ergotron’s LX Wall Mount Keyboard Arm, often paired with an LX Wall Mount LCD Arm, builds a complete ergonomic space for you to own each workday. Type freely on the no-shake, stable platform that easily adjusts to the most comfortable working height. The back-tilt keyboard tray keeps wrists neutral for comfortable typing, while helping prevent common office injuries.

Features:
  • LX Wall Mount Keyboard Arm (polished aluminum)
  • Includes LX arm, extension, keyboard tray, mouse tray, wall mount base, mouse holder, wrist rest
  • Arm can be used with or without the extension
  • Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
  • Polished aluminum construction offers greater durability and enhanced aesthetics
  • Snap-fit cap secures interface of arms to extensions for greater stability
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Track using bracket 97-091 (order separately)
  • Fasteners for direct attachment to wood/metal studs or concrete surface are not included - customer supplied
  • Base includes theft deterrent anchor holes for cable locks
  • This product is certified in compliance with indoor air quality standards defined by ANSI/BIFMA pertaining to emissions of VOC (volatile organic compounds)
  • Product Weight: 9.0 lbs (4.1 kg)
  • Warranty: Ten (10) years
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDErgotron®
    • MANUFACTURERS PART NUMBER45-246-026
    • WEIGHT LBS9
    • DESCRIPTIONLX Wall Mount Keyboard Arm
    • CONSTRUCTIONAluminum
    • COLOR FINISHPolished Aluminum
    • LCD SIZE--
    • WEIGHT CAPACITY5 lbs
    • KEYBOARD TRAY (W X D)18.34"W x 9.5"D
    • EXTENSION INCHES35
    • LIFT13"
    • TILT (DEGREES)80°
    • PAN (DEGREES)360°
    • ROTATION (DEGREES)--
    • MOUNT TYPEWall
    • STYLEArticulating
    • TYPEWall Mount
    • PACKAGE QUANTITY1
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!