Take 15% off your entire order!

Offer applied at checkout

+

Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs

Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs

Item #: WBB2046838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ergotron® 10-ft. DVI Dual-Link Monitor Cable

    $43.95

  • Ergotron® 10-ft. SVGA/VGA Monitor Cable

    $38.95

  • Ergotron® 6-ft. USB 2.0 Extension Cable

    $15.25

$29.99 up to 10% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs

This interactive TV mount offers an attractive way to display TV or monitor while providing most flexible viewing. The arm can easily be adjusted, allowing you to enjoy in a more comfortable, ergonomically correct position. Our patented, high performance interactive mount offers a wide range of features that our competitors don't offer. Gas Spring Hovering System ensures smooth vertical movement up and down. You will notice the difference right away. Quality craftsmanship, impressive functionality and unparalleled design raise the bar for this mount to the highest level.

Features:
  • Gas Spring Hovering System ensures vertical movement smoothly.
  • Swivel and Tilt function help you to choose the best and most comfortable viewing angle easily.
  • Aluminum Arm provides wide range of viewing positions, gives more position choices for you.
  • Cable Management System gathers and routes your cable neatly.
Specifications:
  • Compatible VESA: 200x200, 200x300, 200x400, 300x300, 300x400, 400x400
  • TV size: 32 - 50 inch
  • Weight capacity: 26-46 pounds
  • Distance to the wall is up to 22 inch
  • Tilt angle: -5° to +10°
  • Panel size: 430x400mm

Product Specifications

  • BRANDLoctek®
  • MANUFACTURERS PART NUMBERS1
  • WEIGHT LBS13.7
  • DESCRIPTIONInteractive Flat Panel TV Wall Mount Bracket
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlack
  • DISPLAY TYPESingle Monitor
  • LCD SIZE32" - 50"
  • WEIGHT CAPACITY46 lbs
  • EXTENSION INCHES22
  • LIFT12.4"
  • TILT (DEGREES)+10° / -5°
  • SWIVEL (DEGREES)+90° / -90°
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)200 x 200 to 400 x 400
  • MOUNT TYPEWall Mount
  • STYLEArticulating
  • TYPEWall Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY10 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Loctek® L1A Articulating Flat Panel TV Wall Mount Bracket For 14"-50" TVs

Item #: B2170150

Not Yet Rated

Usually ships in 3 to 6 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs

Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs

Item #: WBB2046838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Loctek® S1 Interactive Flat Panel TV Wall Mount Bracket For 32"-50" TVs
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant