discount codeFree shipping over 300

Applied at checkout

+

Ergotech® OmniLink™ 2-Link Wall Mount, Black

Ergotech® OmniLink™ 2-Link Wall Mount, Black

Item #: WBB2198406

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Ergotron® 10-ft. DVI Dual-Link Monitor Cable

    $40.79

  • Ergotron® 10-ft. SVGA/VGA Monitor Cable

    $34.69

  • Ergotron® 6-ft. USB 2.0 Extension Cable

    $13.69

Price: $126.19

Save $3.79 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Ergotech® OmniLink™ 1-Link Wall Mount, Black

Usually ships in 5 to 8 days

Not Yet Rated

$91.89

Customers Also Viewed

Ergotech® OmniLink™ 2-Link Wall Mount, Black

OmniLink™, an innovative wall mount with extension capabilities, allows you to hang your flat panel directly on the wall to save maximum space. OmniLink™ allows both pivot and tilt, for even greater flexibility and range.

Features:
  • Supports monitors from 22 lbs to 38 lbs, depending on links used (Reference Page 2 of Specifications)
  • Includes 75x75/100x100 VESA adapter
  • Extends 14.6" from wall
  • Compatible with VESA® displays
  • Both portrait and landscape viewing
  • Tilt: UP 30° / DOWN: 30°
  • One-handed easy monitor repositioning
  • 10 Year Warranty
  • TAA Compliant

Product Specifications

  • BRANDErgotech®
  • MANUFACTURERS PART NUMBEROMLK-B8-04
  • WEIGHT LBS5
  • DESCRIPTIONOmniLink 2-Link Wall Mount
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlack
  • DISPLAY TYPESingle Monitor
  • LCD SIZEUp to 27"
  • WEIGHT CAPACITY38 lbs
  • EXTENSION INCHES14.6
  • TILT (DEGREES)+30° / -30°
  • ROTATION (DEGREES)90°
  • VESA COMPATIBLEYes
  • MOUNTING HOLE PATTERN (MM)75 x 75, 100 x 100
  • MOUNT TYPEWall Mount
  • STYLEArticulating
  • TYPEWall Mount
  • PACKAGE QUANTITY1
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY10 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergotech® OmniLink™ 2-Link Wall Mount, Black

Ergotech® OmniLink™ 2-Link Wall Mount, Black

Item #: WBB2198406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ergotech® OmniLink™ 2-Link Wall Mount, Black
    Ergotech® OmniLink™ 2-Link Wall Mount, Black

    Be the first to know about our special deals and events!

    Top