Balt® Wallmount Workstation - Single Monitor

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Balt® Wallmount Workstation - Single Monitor

Item #: WBB1443441

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $670.14 Save up to 41%
Price: $ 394.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Wallmount Workstation - Single Monitor

Bring unparalleled ease of internet or database access virtually anywhere with the Economy Wall Mount Workstation. Ideal for use in medical facilities, warehouses, or other high traffic area where computer access for multiple operators is needed, this innovative design brings flexibility and saves valuable floor space. Includes a sturdy 1.13" powder-coated steel post that mounts securely at any height with heavy duty bolts. Adjustable for use as a sitting or standing workstation. Components can be mounted in any order, at any height, and independently adjusted or rotated on the pole. Pole includes plastic clips to keep cables and cords neatly under control. Quick-release monitor mount is VESA compatible and offers height, 180° tilt, and 180° pan adjustments for optimal viewing, as well as portrait to landscape orientation capabilities. Extends up to 19.5". Optional second monitor mount available separately for dual monitor set ups. Keyboard tray (25.63"W x 8.63"D) extends up to 17.5", tilts, and rotates for ergonomic positioning. Includes adjustable clamps to keep your keyboard secure, a mouse platform, and padded wrist rest. Folds for compact storage when not in use. CPU holder (max capacity 7.5"W) is also independently positionable along the center pole.

Click for Specification Sheet

Click For Assembly Instructions


Product Specifications

    • WIDTH INCHES25-5/8
    • DEPTH INCHES31
    • HEIGHT INCHES51-1/4
    • COLOR FINISHGray
    • DESCRIPTIONWallmount Workstation - Single Monitor
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDBalt®
    • LCD SIZE--
    • STYLEArticulating
    • WEIGHT CAPACITY30 lbs
    • MANUFACTURERS PART NUMBER90377
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!