Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fraser Hill Farm Artificial Christmas Tree - 5 Ft. Northern Cedar Teardrop - Multi-Color LED Lights

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Fraser Hill Farm Artificial Christmas Tree - 5 Ft. Northern Cedar Teardrop - Multi-Color LED Lights

Item #: WBB2240737

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.00 Save up to 31%
Price: $ 192.95
OUT OF STOCK.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fraser Hill Farm Artificial Christmas Tree - 5 Ft. Northern Cedar Teardrop - Multi-Color LED Lights

The 5-ft. Northern Cedar Teardrop artificial Christmas tree from Fraser Hill Farm features lifelike evergreen foliage and all-metal, hinged branch construction. Fraser Hill Farm produces the most realistic trees on the market, featuring the look of a natural tree and all the long-term benefits that come with owning an artificial tree. The tree needles, constructed out of non-allergenic and flame-retardant materials, are painted multiple hues of green so no two are exactly alike. The EZ Connect feature makes assembly a breeze by auto locking each tier securely into place. Leave your old tangled string lights behind this year. Simply unfold out of storage, fluff and decorate! This model is prestrung with 300 multi-colored LED bulbs that feature 8 light modes and a bonus sound-activated feature that enables the tree to react to the beat of your favorite holiday soundtrack. No propriety app required. Simply place the speaker beside the control box and set to music mode with the green light shining. Then simply let the Jingle Bells ring out and enjoy the show!

Documents are in PDF format

Product Specifications

    • WIDTH INCHES44
    • DEPTH INCHES44
    • HEIGHT INCHES60
    • COLOR FINISHGreen
    • CONSTRUCTIONPVC/Metal
    • BRANDFraser Hill Farm
    • DESCRIPTION5 Ft. Christmas Tree
    • LIMITED WARRANTY1 Year Limited
    • MANUFACTURERS PART NUMBERFFNC050-6GREZ
    • MOUNTINGFloor
    • PACKAGE QUANTITY1
    • PURPOSEHoliday Decorating
    • TYPEChristmas Tree
    • COLOR FAMILYGreen
    • TREE STYLECedar
    • LIGHTING INCLUDEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!