Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Fusion 1000L 9" Laminator, 5 Minute Warm-up, 3 Mil, 13"/minute - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Swingline™ GBC® Fusion 1000L 9" Laminator, 5 Minute Warm-up, 3 Mil, 13"/minute - Pkg Qty 2

Item #: WBB1587552

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.00 Save up to 33%
$45.95 each

Sold in packages of 2

Price: $91.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Fusion 1000L 9" Laminator, 5 Minute Warm-up, 3 Mil, 13"/minute

Easy one step laminating is the key feature of the Fusion™ 1000L. This laminator is perfect for home use to preserve and display documents and photos up to 9" wide.
  • Easy one step lamination - just turn it on

  • 5 minute warm-up

  • Laminating speed of 13" per minute

  • Maximum document width is 12"

  • Use with 3 mil thermal pouches

  • Green visual ready alert lights up when warm-up is complete

  • Limited 1-year warranty


  • Documents

    Documents are in PDF format

    Product Specifications

      • WIDTH INCHES5-2/7
      • DEPTH INCHES16-3/8
      • HEIGHT INCHES4-1/6
      • COLOR FINISHBlack
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONFusion 1000L 9" Laminator
      • MANUAL REVERSE MODENo
      • MANUFACTURERS PART NUMBER1703072
      • PACKAGE QUANTITY1
      • PAPER ENTRY WIDTH9"
      • SPEED13 in/min
      • TYPELaminator
      • LIMITED WARRANTY1 Year
      • WEIGHT3.31
      • POUCH THICKNESS3 - 5 mil
      • AUTO JAM DETECTIONManual Detection
      • LCD DISPLAYNo
      • MAXIMUM DOCUMENT WIDTH9"
      • REVERSE FUNCTIONNo

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!