Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GBC® HeatSeal UltraClearThermal Laminating Pouches, Legal, 3 Mil, 100/Pack - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

GBC® HeatSeal UltraClearThermal Laminating Pouches, Legal, 3 Mil, 100/Pack - Pkg Qty 5

Item #: WBB1587479

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $324.10 Save up to 40%
$38.95 each

Sold in packages of 5

Price: $194.75
Product Information
Customer Review
Product Q&A
Accessories
GBC® HeatSeal UltraClearThermal Laminating Pouches, Legal, 3 Mil, 100/Pack

UltraClear™ thermal laminating pouches provide crisp, professional looking lamination results. Documents and photos are safe from wear and tear and have a crystal clear, glossy finish.

  • Thermal laminating pouch delivers brilliantly clear results

  • Text details and image color stands out - perfect for display

  • Letter size speed format pouches are sealed on the long edge for faster lamination


  • Product Specifications

      • WIDTH INCHES9
      • HEIGHT INCHES14-1/2
      • COLOR FINISHClear
      • BRANDSwingline®
      • CONSTRUCTIONThermal Plastic
      • DESCRIPTIONHeatSeal UltraClearThermal Laminating Pouches
      • FINISHGlossy
      • MANUFACTURERS PART NUMBER3745011
      • PACKAGE QUANTITY100
      • TYPEAccessories - Laminators
      • WEIGHT3.23
      • POUCH THICKNESS3 mil
      • ACCESSORY TYPEPouch Film

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!