Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline™ GBC® Laminating Pouches, 5 mil, 5 1/2 x 3 1/2, Index Card Size, 25/Pack
See all 98 items in product family

Swingline™ GBC® Laminating Pouches, 5 mil, 5 1/2 x 3 1/2, Index Card Size, 25/Pack

Item #: WBB1914537

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.01 ea.
2 $9.89 ea.
3+ $8.57 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Swingline™ GBC® Laminating Pouches, 5 mil, 5 1/2 x 3 1/2, Index Card Size, 25/Pack

Provides a highly durable, moisture-resistant seal for important documents needing permanent protection. Professional finish enhances the appearance of presentations, important lists, ID badges, luggage tags and more.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES3-1/2
    • COLOR FINISHClear
    • BRANDSwingline®
    • DESCRIPTIONLaminating Pouches
    • MANUFACTURERS PART NUMBER3202002
    • PACKAGE QUANTITY25 per pack
    • TYPEAccessories - Laminators
    • POUCH THICKNESS5 mil
    • ACCESSORY TYPEPouch Film
    • FORMAT TYPELarge Index Card

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!