Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiskars® 12" Cut Bar
See all 42 items in product family

Fiskars® 12" Cut Bar

Item #: WBB1914416

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.15
Product Information
Customer Review
Product Q&A
Accessories
Fiskars® 12" Cut Bar

Replacement cut bar for Fiskars® trimmers.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES12
    • BRANDFiskars®
    • DESCRIPTION12" Cut Bar
    • MANUFACTURERS PART NUMBER1966001001
    • PACKAGE QUANTITY1
    • SHEET CAPACITY--
    • TYPEReplacement Part
    • CUTTING LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!