Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® Vantage® Self-Healing Cutting Mat - 24" x 36" - Black

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Dahle® Vantage® Self-Healing Cutting Mat - 24" x 36" - Black

Item #: WBB1922374

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.95 Save up to 67%
Price: $ 20.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® Vantage® Self-Healing Cutting Mat - 24" x 36" - Black

Vantage® Self-Healing Mats are designed not only for alignment and surface protection, but are also self-healing — which pro­longs the life of the mat, and allows cuts to virtually disappear. Vantage® mats are marked with inch and metric measurements, 1/2" grid lines, and scale lines for making diagonal cuts. Constructed using five layers of PVC plastics, these mats provide strength, durability, and longevity for all your craft and hobby needs. The benefits are a flat, even surface to work on, and a mat that lasts a long time. For versatility, Vantage® mats can be used on either side. Vantage® mats are the per­fect work surface for adults and children for cropping pho­tographs, cutting, drawing, sewing, and tracing.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES1/4
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDDahle®
    • CONSTRUCTIONPVC
    • DESCRIPTIONVantage® Cutting Mat
    • MANUFACTURERS PART NUMBER10673
    • PACKAGE QUANTITY1
    • TYPECutting Mats
    • LIMITED WARRANTYYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed