Take 15% off your entire order!

Offer applied at checkout

+

Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black

Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black

Item #: WBB1922379

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$134.95 up to 67% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black

Vantage® Self-Healing Mats are designed not only for alignment and surface protection, but are also self-healing — which pro­longs the life of the mat, and allows cuts to virtually disappear. Vantage® mats are marked with inch and metric measurements, 1/2" grid lines, and scale lines for making diagonal cuts. Constructed using five layers of PVC plastics, these mats provide strength, durability, and longevity for all your craft and hobby needs. The benefits are a flat, even surface to work on, and a mat that lasts a long time. For versatility, Vantage® mats can be used on either side. Vantage® mats are the per­fect work surface for adults and children for cropping pho­tographs, cutting, drawing, sewing, and tracing.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES1/8
  • HEIGHT INCHES36
  • COLOR FINISHBlack
  • BRANDDahle®
  • CONSTRUCTIONPVC
  • DESCRIPTIONVantage® Cutting Mat
  • MANUFACTURERS PART NUMBER10674
  • PACKAGE QUANTITY1
  • TYPECutting Mats
  • LIMITED WARRANTY90 Days
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KATHLEEN

    Date: June 03, 2020

    Great Product!
    Your review:
    I ordered this product for my husband who has always wanted one of these and he is more than pleased! The only down fall was that it shipped rolled in a box instead of flat and my husband had to work his magic to hold it down.
Product Q & A

There are no questions for this product.

Popular item in this category

Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Blue

Item #: B1922496

Not Yet Rated

Usually ships in 2 to 5 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black

Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black

Item #: WBB1922379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Dahle® Vantage® Self-Healing Cutting Mat - 36" x 48" - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant