Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 37 3/4" Premium Large Format Rotary Trimmer w/Stand

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Dahle® 37 3/4" Premium Large Format Rotary Trimmer w/Stand

Item #: WBB1922431

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,280.00 Save up to 48%
Price: $ 670.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 37 3/4" Premium Large Format Rotary Trimmer w/Stand

Dahle now offers a line of large format rolling trimmers designed for heavy duty applications where precision is essential. The 446s has a cut length of 36 1/4" and offers a cutting capacity of up to 22 sheets of paper at a time as well as mat board. This performance is made possible by a thick walled aluminum guide rod which provides maximum strength with minimal side movement of the cutting head. These commercial grade trimmers are perfect for cutting oversize paper, large format images, and press sheets. A metal stand with paper catch offers a stable and secure mounting solution for the trimmer. This stand also maximizes floor space while providing an optimal and comfortable height for trimming.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES45
    • HEIGHT INCHES34
    • COLOR FINISHBlue
    • BRANDDahle®
    • DESCRIPTIONPremium Large Format Rotary Trimmer w/Stand
    • MANUFACTURERS PART NUMBER446s
    • PACKAGE QUANTITY1
    • SHEET CAPACITY22
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTYYes
    • CUTTING LENGTH37"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!