Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dahle® 556 Professional Rolling Trimmer - 37 3/4 cutting length

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Dahle® 556 Professional Rolling Trimmer - 37 3/4 cutting length

Item #: WBB1922386

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save up to 48%
Price: $ 302.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 556 Professional Rolling Trimmer - 37 3/4 cutting length

The Dahle 556 Professional Rolling trimmer is designed for high-precision, heavier duty applications. This trimmer is equipped with a ground self-sharpening steel blade that cuts in either direction. Designed for safety and accuracy, the cutting blades are encased in a plastic housing that virtually eliminates the chance of personal injury. The rotary action of this trimmer allows the blade to cut in either direction and sharpen itself as it cuts. It's this self-sharpening action that produces a clean burr-free cut and guarantees many years of smooth, precise trimming. The 556 has a cut length of 37 13/4" and a cutting capacity of up to 14 sheets of paper at a time and is perfect for cutting paper and cardstock, and trimming photographs. The Dahle 556 Professional Rolling Trimmer is a popular choice among professional photographers, print shops and graphic design agencies.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES46
    • HEIGHT INCHES3
    • COLOR FINISHBlue
    • BRANDDahle®
    • DESCRIPTIONProfessional Rolling Paper Trimmer
    • MANUFACTURERS PART NUMBER556
    • PACKAGE QUANTITY1
    • SHEET CAPACITY14
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTYYes
    • CUTTING LENGTH37"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!