Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® ClassicCut Lite 12" Guillotine Trimmer, Desktop, 10 Sheet - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Swingline® ClassicCut Lite 12" Guillotine Trimmer, Desktop, 10 Sheet - Pkg Qty 4

Item #: WBB1587497

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $268.00 Save up to 33%
$44.95 each

Sold in packages of 4

Price: $179.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® ClassicCut Lite 12" Guillotine Trimmer, Desktop, 10 Sheet

ClassicCut® Lite paper trimmer is a guillotine style paper cutter, built for the occasional 10 sheet job. Conveniently sized, this guillotine trimmer is lightweight and portable. Safety features include protective guard rail and blade latch hook. Limited 10-year warranty.

Product Specifications

    • WIDTH INCHES2-1/2
    • DEPTH INCHES14
    • HEIGHT INCHES17-1/5
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONClassicCut® Guillotine Trimmer
    • MANUFACTURERS PART NUMBER9312A
    • PACKAGE QUANTITY1
    • SHEET CAPACITY10
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY10 Year
    • WEIGHT2.96
    • CUTTING LENGTH15"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!