Formax® Cut-True Semi-Automatic Electric Guillotine Paper Cutter

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Formax® Cut-True Semi-Automatic Electric Guillotine Paper Cutter

Item #: WBB2240110

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,250.00 Save up to 7%
Price: $ 7,681.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Formax® Cut-True Semi-Automatic Electric Guillotine Paper Cutter

The Cut-True 27S Semi-Automatic Electric Paper Cutter offers precision cutting for paper stacks up to 18.9" wide. User-friendly features include dual-button electronic operation, automatic paper clamp, and LED digital readout. Simply load a stack of paper, up to 3.15" high and press the clamp and blade buttons to engage the hardened-steel Guillotine blade. These features, combined with the bright red LED Cutting Line, allow operators to make fine adjustments and see exactly where the blade will cut.

Accuracy meets safety in the Cut-True 27S, with front and rear transparent safety guards, blade lock, safety lock with key, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The rugged metal stand is also included, providing a stable work surface, and a convenient shelf for additional storage. The Cut-True 27S Electric Cutter is ideal for transforming brochures, invitations and more, with crisp, accurate cuts, and makes a welcome addition to print shops and in-plant finishing operations.

Features:

  • Semi-automatic cutting
  • Electronic two-button operation
  • Automatic paper clamp
  • Cuts stacks up to 3.15" H
  • LED cutting line
  • Various safety features
  • Rugged metal stand with convenient storage shelf


Documents are in PDF format

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES39
    • HEIGHT INCHES51
    • COLOR FINISHWhite
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONCut-True Electric Cutter
    • MANUFACTURERS PART NUMBERCut-True 27S
    • PACKAGE QUANTITY1
    • SHEET CAPACITY750+
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY90 Days
    • CUTTING LENGTH18-8/9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!