Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® SmartCut® EasyBlade™ Plus Rotary Trimmer, 12" Cutting Length, Gray

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Swingline® SmartCut® EasyBlade™ Plus Rotary Trimmer, 12" Cutting Length, Gray

Item #: WBB859390

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.76 Save up to 28%
Price: $ 67.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Swingline® SmartCut® EasyBlade™ Plus Rotary Trimmer, 12" Cutting Length, Gray

The SmartCut® EasyBlade™ Plus with 12" cut length can trim up to 15 sheets at a time. This rotary trimmer includes multiple safety features to make trimming paper an easy and accident-free experience. Rotary trimmers include a sliding blade rather than a chopping one, and the EasyBlade in particular uses a blade cartridge. The blade is concealed inside the cartridge housing so that your fingers never come into contact with the sharp edge, even when changing the blade. Limited 1-year warranty.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES14-9/16
    • DEPTH INCHES23-5/16
    • HEIGHT INCHES6
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONMetal, Plastic
    • DESCRIPTIONSmartCut® EasyBlade™ Plus Rotary Trimmer
    • MANUFACTURERS PART NUMBERSWI8912
    • PACKAGE QUANTITY1 Each
    • SHEET CAPACITY15
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTY1 Year
    • CUTTING LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed