Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® ClassicCut® Pro Guillotine Trimmer, 12" Cutting Length, 15 Sheet Capacity, Oak

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Swingline® ClassicCut® Pro Guillotine Trimmer, 12" Cutting Length, 15 Sheet Capacity, Oak

Item #: WBB859389

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $78.54 Save up to 25%
Price: $ 58.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® ClassicCut® Pro Guillotine Trimmer, 12" Cutting Length, 15 Sheet Capacity, Oak

ClassicCut® Pro Trimmer features an aluminum die-cast handle and stainless steel, self-sharpening blade to assure a clean cut every time. Blade cuts up to 15 sheets of 20 lb. paper at a time. Trim bond paper as well as tissue paper, foamboard, matboard and cardboard. Design features a solid wood composite base, vinyl laminated surface, alignment grid, metric/Imperial ruler, protective guard rail and blade latch hook. Plastic housing conceals tension mechanism. Limited 10-year warranty.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES4-13/16
    • COLOR FINISHOak
    • BRANDSwingline®
    • CONSTRUCTIONSteel Blade, Wood Base
    • DESCRIPTIONClassicCut® Pro Trimmer
    • MANUFACTURERS PART NUMBERSWI9112
    • PACKAGE QUANTITY1 Each
    • SHEET CAPACITY15
    • TYPEGuillotine Paper Cutters
    • LIMITED WARRANTY10 Years
    • CUTTING LENGTH12"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Trimmer

Your review: This trimmer is a classic.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed