Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Swingline® SmartCut 12" Dial-A-Blade Plus Rotary Trimmer, 4 Cutting Styles, Desktop, 10 Sheet - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Swingline® SmartCut 12" Dial-A-Blade Plus Rotary Trimmer, 4 Cutting Styles, Desktop, 10 Sheet - Pkg Qty 4

Item #: WBB1587573

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.08 Save up to 36%
$61.95 each

Sold in packages of 4

Price: $247.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Swingline® SmartCut 12" Dial-A-Blade Plus Rotary Trimmer, 4 Cutting Styles, Desktop, 10 Sheet

Straight/perforated rotary cutting of up to 10 sheets at once; 12" cutting length. Wave/score rotary cutting of up to 5 sheets at once. Innovative 4-in-1 dial holds all four blades, simply turn the dial to easily switch blade types. Alignment grid and dual scale ruler on metal base offer precise measuring. Rotary trimmer conceals blade edges for safer use. Replacement Dial-A-Blade item number 9213RB. Replacement cutting mat item number 9212CM. Limited 1-year warranty.

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES19-1/2
    • COLOR FINISHGray
    • BRANDSwingline®
    • CONSTRUCTIONMetal
    • DESCRIPTION12" Dial-A-Blade Plus Rotary Trimmer
    • MANUFACTURERS PART NUMBER9413
    • PACKAGE QUANTITY1
    • SHEET CAPACITY10
    • TYPERotary Paper Trimmer
    • LIMITED WARRANTY10 Year
    • WEIGHT4.08
    • CUTTING LENGTH12"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!