Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® 1099-MISC Tax Form 4-Part 9" x 11", 24 Forms

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Tops® 1099-MISC Tax Form 4-Part 9" x 11", 24 Forms

Item #: WBB1614020

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.95 Save up to 53%
Price: $ 8.90
Product Information
Customer Review
Product Q&A
Accessories
Tops® 1099-MISC Tax Form 4-Part 9" x 11", 24 Forms

Four-Part Continuous 1099-MISC Kit is used to report rents, royalties, prizes, awards, fees and commissions paid to non-employees, recipients of medical and healthcare payments, and substitute payments in lieu of dividends or interest. Detached size is 8" x 5-1/2". Forms are designed for use in dot matrix printers.

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES9
    • HEIGHT INCHES3/16
    • COLOR FINISHWhite
    • BRANDTops®
    • DESCRIPTION1099-MISC Tax Form 4-Part
    • MANUFACTURERS PART NUMBER2299
    • PACKAGE QUANTITY24 Forms/Pack
    • PAPER TYPEForms
    • STYLETax Forms

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!