Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Absentee Report Forms, 6" x 4", White, 100 Sheets/Pad, 2 Pads/Pack
See all 3 items in product family

Tops® Absentee Report Forms, 6" x 4", White, 100 Sheets/Pad, 2 Pads/Pack

Item #: WBB859282

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.13 Save up to 27%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
Tops® Absentee Report Forms, 6" x 4", White, 100 Sheets/Pad, 2 Pads/Pack

Absentee Report Form can be used by supervisors to report absences to the payroll department for pay adjustment. Report form is made of white stock and printed in blue on one side. Each pad contains 100 sheets.

Product Specifications

    • WIDTH INCHES6
    • HEIGHT INCHES4
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDTops®
    • DESCRIPTIONAbsentee Report Form
    • MANUFACTURERS PART NUMBER12391
    • PACKAGE QUANTITY100 Sheets/Pad, 2 Pads/Pack
    • PAPER TYPEForms
    • STYLEEmployment Form

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!