Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Bill Of Lading Forms, 4-Part, Carbonless, 8-1/2" x 7", White, 50 Sets/Pack
See all 37 items in product family

Tops® Bill Of Lading Forms, 4-Part, Carbonless, 8-1/2" x 7", White, 50 Sets/Pack

Item #: WBB859372

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.03 Save up to 17%
Qty Price
1 $22.00 ea.
2 $17.25 ea.
3+ $15.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Tops® Bill Of Lading Forms, 4-Part, Carbonless, 8-1/2" x 7", White, 50 Sets/Pack

Bill of Lading Snap-off Sets feature a simplified format to itemize up to 6 articles on carbonless white paper. Hazardous-material information areas, required by law, are printed in red. Four-part form includes Memorandum Copy for agent's or shipper's files. All parts are numbered. The detached form measures 8-1/2" x 7".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES7
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDTops®
    • DESCRIPTIONBill Of Lading From
    • MANUFACTURERS PART NUMBER3843
    • PACKAGE QUANTITY50 Sets/Pack
    • PAPER TYPEForms
    • STYLEBill Of Lading Forms

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed