Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 8 1/2 x 11, 15/BX

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 8 1/2 x 11, 15/BX

Item #: WBB1574602

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.82 Save up to 22%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 8 1/2 x 11, 15/BX

These super heavyweight vinyl holders are clear with an eyelet for hanging. Zippered seal guards against dirt and moisture so your documents remain protected in even the roughest environments. Shop ticket holder constructed of welded vinyl. Style 82911. 8 1/2 x 11. 15/BX.

Product Specifications

    • LENGTH INCHES7/8
    • WIDTH INCHES13-1/4
    • HEIGHT INCHES9-3/4
    • COLOR FINISHClear
    • CONSTRUCTIONVinyl
    • BRANDC-Line Products
    • DESCRIPTIONIndustrial Zipper Seal Shop Ticket Holders
    • MANUFACTURERS PART NUMBER82911
    • PACKAGE QUANTITY15/BX
    • PAPER TYPEForms
    • STYLETicket Holder
    • WEIGHT LBS1.65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!