Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rediform® Invoice Book, 3-Part, Carbonless, 5-1/2" x 7-7/8", 50 Sets/Book
See all 37 items in product family

Rediform® Invoice Book, 3-Part, Carbonless, 5-1/2" x 7-7/8", 50 Sets/Book

Item #: WBB859078

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.59 Save up to 22%
Price: $ 7.50
Product Information
Customer Review
Product Q&A
Accessories
Rediform® Invoice Book, 3-Part, Carbonless, 5-1/2" x 7-7/8", 50 Sets/Book

Carbonless invoice forms offer a space at the top for your company stamp. Forms come in a manifold book with a flexible cover. Three-part set includes a white original, yellow duplicate and pink triplicate. Each form is printed in blue ink with an invoice number printed in red in the top right corner. Preprinted boxes designate "sold to" with address and "ship to" with a possible other address, "customer order," "sold by," and date. A chart on the bottom half of the invoice form includes space to list their quantity description and two columns for price and cost amount. Invoice forms are consecutively numbered in red. Detached size of the form is 7-7/8" x 5-1/2".

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES7-7/8
    • COLOR FINISHAssorted
    • CONSTRUCTIONPaper
    • BRANDRediform®
    • DESCRIPTIONInvoice Book
    • MANUFACTURERS PART NUMBER7L706
    • PACKAGE QUANTITY50 Sets/Book
    • PAPER TYPEForms
    • STYLEInvoice

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed