Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Purchase Order Forms, 3-Part, Carbonless, 8-1/2" x 7", White/Canary/Pink, 50 Set/Pack
See all 37 items in product family

Tops® Purchase Order Forms, 3-Part, Carbonless, 8-1/2" x 7", White/Canary/Pink, 50 Set/Pack

Item #: WBB859206

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14.79 Save up to 26%
Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
Tops® Purchase Order Forms, 3-Part, Carbonless, 8-1/2" x 7", White/Canary/Pink, 50 Set/Pack

Purchase order book offers three-part carbonless sets. The original on white paper is printed in light blue ink, the duplicate in canary is printed in blue ink, and the triplicate in pink is printed in blue ink. Each form is designed for ordering up to nine line items with spaces for quantity, stock number, description, price and amount. Forms are "phantom-ruled" for easy fill-in of recipient, shipping address, person ordering the items, and date. Size indicated is the measurement of the detached form.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES7
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDTops®
    • DESCRIPTIONPurchase Order Book
    • MANUFACTURERS PART NUMBER3821
    • PACKAGE QUANTITY50 Sets/Pack
    • PAPER TYPEForms
    • STYLEPurchase Order Form

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed