Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Rapid Letter Message Forms, 3-Part, Carbonless, 8-1/2" x 7", 50 Sets/Pack

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Tops® Rapid Letter Message Forms, 3-Part, Carbonless, 8-1/2" x 7", 50 Sets/Pack

Item #: WBB859271

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $15.00 ea.
2 $10.25 ea.
3+ $8.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Tops® Rapid Letter Message Forms, 3-Part, Carbonless, 8-1/2" x 7", 50 Sets/Pack

Use Rapid Letter Carbonless Snap-Off Sets to make quick correspondence. Each form includes three lines for the recipient and a lengthy subject line. The ruled message and reply areas have spaces for the date, signature and six lines for neater notes. Each set has an original in white, duplicate in canary and triplicate in pink. Sender keeps the canary copy. Recipient keeps pink copy and returns the white copy with reply. Each version is printed in blue ink. Sets are detached.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES7
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDTops®
    • DESCRIPTIONRapid Letter Message Form
    • MANUFACTURERS PART NUMBER4416
    • PACKAGE QUANTITY50 Sets/Pack
    • PAPER TYPEForms
    • STYLEWork Order

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!