Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rediform® Sales Book, 2-Part, Carbonized Back, 3-3/8" x 5", White/Canary, 50 Sets/Book
See all 37 items in product family

Rediform® Sales Book, 2-Part, Carbonized Back, 3-3/8" x 5", White/Canary, 50 Sets/Book

Item #: WBB859313

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.70 Save up to 61%
Price: $ 0.66
Product Information
Customer Review
Product Q&A
Accessories
Rediform® Sales Book, 2-Part, Carbonized Back, 3-3/8" x 5", White/Canary, 50 Sets/Book

Manifold book contains economy sales forms designed for the small business user. Each form features a wraparound cover and carbonized back. Each form is numbered and has ruled spaces for seller's name, date, buyer, buyer's address and list of 14 numbered items.

Product Specifications

    • WIDTH INCHES3-3/8
    • HEIGHT INCHES5
    • COLOR FINISHAssorted
    • CONSTRUCTIONPaper
    • BRANDRediform®
    • DESCRIPTIONSales Book
    • MANUFACTURERS PART NUMBER5B201
    • PACKAGE QUANTITY50 Sets/Book
    • PAPER TYPEForms
    • STYLESales Book

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed