Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 15 x 18, 25/BX

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 15 x 18, 25/BX

Item #: WBB1574620

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $79.39 Save up to 41%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 15 x 18, 25/BX

Store and protect work orders, production schedules, inventory cards and more in these stitched shop ticket holders. Strong, rigid, clear vinyl allows for easy visibility of documents. Convenient eyelet at top for hanging. Reinforced stitched edge for longer product life. 15 x 18 size. Both sides clear. Holders open on short side. 25/BX.

Product Specifications

    • LENGTH INCHES2-1/8
    • WIDTH INCHES20
    • HEIGHT INCHES16-3/4
    • COLOR FINISHClear
    • CONSTRUCTIONVinyl
    • BRANDC-Line Products
    • DESCRIPTIONShop Ticket Holders, Stitched,
    • MANUFACTURERS PART NUMBER46158
    • PACKAGE QUANTITY25/BX
    • PAPER TYPEForms
    • STYLETicket Holder
    • WEIGHT LBS5.9

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Best Price Around!

Your review: Great Price and I would definitely order from this site again!

Pros: Great Price!

Cons: N/A

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!