Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tops® Snap-Off Statement Forms, 2-Part, Carbonless, 5-1/2" x 8-1/2", 50 Sets/Pack
See all 37 items in product family

Tops® Snap-Off Statement Forms, 2-Part, Carbonless, 5-1/2" x 8-1/2", 50 Sets/Pack

Item #: WBB859335

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.20 Save up to 34%
Price: $ 5.40
Product Information
Customer Review
Product Q&A
Accessories
Tops® Snap-Off Statement Forms, 2-Part, Carbonless, 5-1/2" x 8-1/2", 50 Sets/Pack

Carbonless, two-part statement forms offer a versatile tool to complete a variety of statements. Each perforated form includes prompts for date, customer information, total amount, and item descriptions with date, charges, credits and balance for each one. Boxes below the item descriptions are labeled "current," "over 30 days," and "over 60 days." Each two-part set includes an original in white and duplicate in yellow.

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES8-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDTops®
    • DESCRIPTIONSnap-Off Statement Form
    • MANUFACTURERS PART NUMBER3809
    • PACKAGE QUANTITY50 Sets/Pack
    • PAPER TYPEForms
    • STYLEPurchase Order Form

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed