Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekonomik® Wirebound Check Registers Accounting System, 8-3/4" x 10", 40 Sheets/Pad
See all 6 items in product family

Ekonomik® Wirebound Check Registers Accounting System, 8-3/4" x 10", 40 Sheets/Pad

Item #: WBB859075

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $20.25 ea.
2 $15.50 ea.
3+ $14.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Ekonomik® Wirebound Check Registers Accounting System, 8-3/4" x 10", 40 Sheets/Pad

Check Register forms feature distribution columns printed in green ink on white ledger paper. Contains space for 25 entries per page.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-3/4
    • HEIGHT INCHES10
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDEkonomik®
    • DESCRIPTIONWirebound Check Registers Accounting System
    • MANUFACTURERS PART NUMBERDD
    • PACKAGE QUANTITY40 Sheets/Pad
    • PAPER TYPEForms
    • STYLEAccounting Form

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!