Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® 4-Part Carbonless Paper, 15lb, 9-1/2 x 11, Perforated, White, 900 Sheets
See all 11 items in product family

Universal® 4-Part Carbonless Paper, 15lb, 9-1/2 x 11, Perforated, White, 900 Sheets

Item #: WBB1428469

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.99 Save up to 22%
Promotion Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
Save 6%. Limited Time Promotion.
Our Price reflects 6% savings. Offer ends September 30, 2019.


Universal® 4-Part Carbonless Paper, 15lb, 9-1/2 x 11, Perforated, White, 900 Sheets

High quality computer printout paper at an economical price. Acid-free. Size: 9 1/2 x 11; Paper Color(s): White; Paper Weight: 15 lb; Sheets Per Unit: 900.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDUniversal®
    • DESCRIPTION4-Part Carbonless Paper
    • MANUFACTURERS PART NUMBERUNV15705
    • PACKAGE QUANTITY900 Sheets/Pack
    • PAPER COLORWhite
    • PAPER TYPECopy & Printer Paper
    • TYPEContinuous Paper
    • WEIGHT LBS30
    • PROMOTION6 Percent Discount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!