Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copy Paper - Boise® ASPEN ACC2811 - 8-1/2" x 11" - White - 500 Sheets/Ream

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Copy Paper - Boise® ASPEN ACC2811 - 8-1/2" x 11" - White - 500 Sheets/Ream

Item #: WBB1598345

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.96 Save up to 67%
Price: $ 14.25
Product Information
Customer Review
Product Q&A
Accessories
Boise® ASPEN Copier Paper ACC2811, 8-1/2" x 11", White, 500 Sheets/Ream

Premium recycled paper for optimum performance on color laser printers and color copiers. Great for sales collateral, flyers and presentations. Custom marketing materials that require a professional look can now be done "in-house". Perfect for two-sided printing and copying. Made without the use of chlorine or chlorine compounds (PCF). Acid-free for archival quality. This product was made from wood that came from a certified managed forest.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDBoise®
    • BRIGHTNESS96
    • DESCRIPTIONAspen
    • MACHINE COMPATIBILITYLaser Printers;Copiers
    • MANUFACTURERS PART NUMBERACC2811
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPECopy & Printer Paper
    • PAPER WEIGHT (LB)28
    • TYPECopy Paper
    • SUPPLY TYPEPaper
    • PACKAGE UNITReam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed